Shop All Hex Dies
Drill America
m36x3 Carbon Steel Hex Die
Mfr # DWTMHX36X3
Zoro # G1849647
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size m36 x 3
- Die Material Carbon Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTMHX36X3
- Zoro # G1849647
- UPC # 887861105361
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m36 x 3 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 12-Inch Combination Square (19570)
- M.A. FORD Twister Gp Circuit Board Drill, 7/64 (30210940)
- DRILL AMERICA 1/8"x3/8" HSS 2 Flute Single End End Mill, Flute Length: 3/8" (DWCT304)
- HHIP Push & Pull Clamp With 90 Degree Handle & 800 lbs Holding Capacity (3900-0391)
- DRILL AMERICA 11/16"-16 Carbon Steel Hex Rethreading Die (DWTHX111616)
- DRILL AMERICA m18x2 Carbon Steel Hex Die (DWTSMH18X2)
- DRILL AMERICA m20x2 Carbon Steel Hex Die (DWTSMH20X2)
- DRILL AMERICA m8x1 Carbon Steel Hex Die (DWTMHX8X1)
- DRILL AMERICA 1/2"-13 Carbon Steel Hex Rethreading Die (DWTHX1213)
- DRILL AMERICA 1/2"-24 Carbon Steel Hex Die (DWTSH1/2-24)
- DRILL AMERICA m22x2.5 Carbon Steel Hex Die (DWTMHX22X2.5)
- Drill America Dies