Shop All Hex Dies
Drill America
m36x2 Carbon Steel Hex Die
Mfr # DWTSMH36X2
Zoro # G1846987
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Thread Size m36 x 2
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMH36X2
- Zoro # G1846987
- UPC # 887861109048
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m36 x 2 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Peli Desiccant For PelicanCase, Silca Gel (1500D)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/8"x3/8"x2-1/2" (C60229)
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, 3/8"-16 x .78" Stainless Steel External Thread, 2.56" Handle Diameter (THP-3047SS)
- SLUGGER BY FEIN Annular Cutter, 2" dia., 1" Cutting D (63134508041)
- DRILL AMERICA 1"-20 Carbon Steel Hex Die (DWTSH1-20)
- DRILL AMERICA m11x1.25 Carbon Steel Hex Die (DWTSMH11X1.25)
- DRILL AMERICA 1-3/4"-16 Carbon Steel Hex Die (DWTSH1-3/4-16)
- DRILL AMERICA 1/2"-18 Carbon Steel Hex Die (DWTSH1/2-18)
- DRILL AMERICA 11/16"-24 Carbon Steel Hex Die (DWTSH11/16-24)
- DRILL AMERICA 3/4"-16 HSS Hex Die (DWTHSHEX3416)
- KODIAK CUTTING TOOLS 1-1/8"-12 Die Hex Rethreading Carbon Steel (5471301)
- Drill America Hex Dies