Shop All Round Dies
Drill America
m36x1.5 2-1/2" OD HSS Round Adjustable Die Special
Mfr # DWTSMR212-36X1.5
Zoro # G1939509
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2-1/2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 2-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSMR212-36X1.5
- Zoro # G1939509
- UPC # 887861111850
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M36-1.5 |
Outside Dia. (In.) | 2-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 2-1/2" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Points Only, 70 Pocket Scribers (PT02355B)
- XCELITE Twoinone Slotted/Phillips Screwdriver (TSD1VN)
- OTC 3/4 in Drive, 2-9/16" 6 pt SAE Socket, 6 Points (1928)
- IRWIN Insert Bit, 6" L Overall Bit, PK5 (IWAF26TX27B5)
- DRILL AMERICA m27x2 2-1/2"OD HSS Round Die (DWTMR212-27X2)
- DRILL AMERICA m30x1 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-30X1)
- DRILL AMERICA m30x1.25 2-1/2" OD HSS Round Adj. Die Special (DWTSMR212-30X1.25)
- DRILL AMERICA m30x2.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-30X2.5)
- DRILL AMERICA m1.8x.2 13/16" OD HSS Round Adjustable Die Special (DWTSMR1316-1.8X.2)
- DRILL AMERICA 5/8"-18 2" OD HSS Left Hand Round Adjustable Die (DWTH2-5818LH)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M3x0.5 (C65724)
- Drill America Dies