Shop All Round Dies
Drill America
m33x3.5 2-1/2"OD HSS Round Die
Mfr # DWTMR212-33X3.5
Zoro # G1942388
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2-1/2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 2-1/2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTMR212-33X3.5
- Zoro # G1942388
- UPC # 887861106368
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M33-3.5 |
Outside Dia. (In.) | 2-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 2-1/2" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Pry Bar Set, 12in. to 24in. L, 4-Piece (J2100-TT)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #1 Insert Bits (5 PK) (48-32-4621)
- HHIP ER-25 3/8" Spring Collet (3900-5218)
- SUPERCUT 168-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (537192)
- DRILL AMERICA m30x1.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-30X1.5)
- DRILL AMERICA m24x1.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-24X1.5)
- DRILL AMERICA m25x1 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-25X1)
- DRILL AMERICA m10x1.5 1-1/2"OD HSS Round Die (DWTMR112-10X1.5)
- DRILL AMERICA 3/4"-16 1-1/2"OD HSS Round Adjustable Die (DWTH112-3416)
- DRILL AMERICA m1.8x.2 13/16" OD HSS Round Adjustable Die Special (DWTSMR1316-1.8X.2)
- HOUGEN-OGURA 25/32 in. SB Round Die, 5/64-3/8THK (76333)
- Drill America Round Dies