Shop All Round Dies
Drill America
m33x1.5 2-1/2" OD HSS Round Adjustable Die Special
Mfr # DWTSMR212-33X1.5
Zoro # G1942449
original price:
$104.99
5% off
new price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2-1/2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 2-1/2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMR212-33X1.5
- Zoro # G1942449
- UPC # 887861111706
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M33-1.5 |
Outside Dia. (In.) | 2-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 2-1/2" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AS-5-L Motor Shaft Arbor Heavy Duty Type D Machined Washer (3ZN16)
- WESTWARD Replacement Swivel Pad, 1-1/2 In C-Clamps (10D573)
- BESSEY 84 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM84)
- STARRETT Parallels Pair (384E)
- DRILL AMERICA 3/8"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-38NPS)
- DRILL AMERICA m42x3 3" OD HSS Round Adjustable Die Special (DWTSMR3-42X3)
- DRILL AMERICA 1-1/4"-12 2-1/2" OD HSS Round Adjustable Die (DWTH212-11412)
- DRILL AMERICA #10-32 13/16" OD HSS Round Adjustable Die (DWTH1316-1032)
- DRILL AMERICA m30x2.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-30X2.5)
- DRILL AMERICA m19x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-19X1)
- DRILL AMERICA 7/16"-16x1" OD HSS Round Adjustable Die Special (DWTSR1-71616)
- Drill America Dies