Shop All Round Dies
Drill America
m30x3.5 2"OD HSS Round Die
Mfr # DWTMR2-30X3.5
Zoro # G1940419
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTMR2-30X3.5
- Zoro # G1940419
- UPC # 887861106269
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M30-3.5 |
Outside Dia. (In.) | 2" |
Details
Item | Round Adjustable Die |
Die Shape | 2" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY T HNDL 6"" 1/8"" (51608)
- THRIFCO PLUMBING 20 Inch Plastic Hair Snake (5006030)
- MOODY TOOL Scribe Straight, Double End, 90 deg Bend (51-1872)
- TEKTON #4 Tip, Phillips Bit Socket 3/8 Inch Drive x #3, 3/8 in. Drive (SHB11203)
- DRILL AMERICA m26x1.25 2"OD HSS Round Adjustable Die Special (DWTSMR2-26X1.25)
- DRILL AMERICA m22x1.5 2"OD HSS Round Die (DWTMR2-22X1.5)
- DRILL AMERICA m27x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-27X1.5)
- DRILL AMERICA 9/16"-36x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-91636)
- DRILL AMERICA 3/4"-20x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-3420)
- DRILL AMERICA 3/8"-16 2" OD HSS Round Adjustable Die (DWTH2-3816)
- OSG Die Item, 5/16"-18 Die Thread, 1-5/16" W (2704500)
- Drill America Dies