Shop All Round Dies
Drill America
m30x2.5 2-1/2" OD HSS Round Adjustable Die Special
Mfr # DWTSMR212-30X2.5
Zoro # G1927435
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2-1/2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 2-1/2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMR212-30X2.5
- Zoro # G1927435
- UPC # 887861111577
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M30-2.5 |
Outside Dia. (In.) | 2-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 2-1/2" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21X55)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H1616DV)
- PROTO PLIER WIRE STRIPPERS (PO299)
- JOHNSON LEVEL & TOOL TORPEDO LASER LEVEL 9"" (40-0915)
- DRILL AMERICA m27x2 2-1/2"OD HSS Round Die (DWTMR212-27X2)
- DRILL AMERICA m33x3.5 2-1/2"OD HSS Round Die (DWTMR212-33X3.5)
- DRILL AMERICA m35x3 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-35X3)
- DRILL AMERICA 7/16"-14 1"OD HSS Round Adjustable Die Standard (DWTH1-71614)
- DRILL AMERICA 1-11/16"-12x3" OD HSS Round Adjustable Die Special (DWTSR3-1111612)
- DRILL AMERICA 3/8"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-38NPS)
- HHIP 7/16-20 X 1-1/2" OD Adjustable Round Split Die (1016-1254)
- Drill America Round Dies