Shop All Round Dies
Drill America
m30x1.5 2-1/2" OD HSS Round Adjustable Die Special
Mfr # DWTSMR212-30X1.5
Zoro # G1943359
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape 2-1/2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 2-1/2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMR212-30X1.5
- Zoro # G1943359
- UPC # 887861111560
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M30-1.5 |
Outside Dia. (In.) | 2-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 2-1/2" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 2 3/4 in L (J4990R-5/16)
- PROTO 1 in Drive Impact Socket 46 mm Size, Deep Socket, black oxide (J10046ML)
- MITUTOYO Dial Caliper, 6 In, Black, 0.100/Rev (505-742-56J)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 8.60mm (47326)
- DRILL AMERICA m30x2.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-30X2.5)
- DRILL AMERICA m33x3.5 2-1/2"OD HSS Round Die (DWTMR212-33X3.5)
- DRILL AMERICA m30x1.25 2-1/2" OD HSS Round Adj. Die Special (DWTSMR212-30X1.25)
- DRILL AMERICA 9/16"-12 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-91612LH)
- DRILL AMERICA #5-40 1" OD HSS Round Adjustable Die (DWTH1-540)
- DRILL AMERICA #4-40 13/16" OD HSS Round Adjustable Die (DWTH1316-440)
- CLEVELAND PUNCH 27/32In Die (F62)
- Drill America Dies