Shop All Round Dies
Drill America
m2x.45 13/16" OD HSS Round Adjustable Die Special
Mfr # DWTSMR1316-2X.45
Zoro # G1920155
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 13/16" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 13/16"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSMR1316-2X.45
- Zoro # G1920155
- UPC # 887861109413
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M2-0.45 |
Outside Dia. (In.) | 13/16" |
Details
Item | Round Adjustable Die |
Die Shape | 13/16" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 6 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81936D2B62055)
- MILWAUKEE TOOL M12 Drain Snake KIT (2571-21)
- DEWALT Circular Saw Kit, 7-1/4In Dia. Blade (DCS578X2)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch Deep 6-Point Socket (SHD23030)
- DRILL AMERICA 1/4"-20 1"OD HSS Round Adjustable Die Standard (DWTH1-1420)
- DRILL AMERICA 1-1/4"-7 3" OD HSS Round Adjustable Die (DWTH3-1147)
- DRILL AMERICA 9/32"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-93232)
- DRILL AMERICA #4-40 1" OD HSS Round Adjustable Die (DWTH1-440)
- DRILL AMERICA m28x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-28X1.5)
- DRILL AMERICA 7/16"-14 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-71614)
- GARANT Round Die, HSS, 5/16-24 (142620 5/16-24)
- Drill America Dies