Shop All Round Dies
Drill America
m2x.4 13/16"OD HSS Round Die
Mfr # DWTMR1316-2X.4
Zoro # G1940166
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 13/16" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 13/16"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTMR1316-2X.4
- Zoro # G1940166
- UPC # 887861105705
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M2-0.4 |
Outside Dia. (In.) | 13/16" |
Details
Item | Round Adjustable Die |
Die Shape | 13/16" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Tool Sanding Sheet Set, 60/80/120 Grit (35222967280)
- BEST WAY TOOLS Security 2.5Mm Insrt Bit (86813)
- SLUGGER BY FEIN Magnetic Drill Press, 10-1/4" Travel (JME HOLEMAKER III)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel (81839D2B72375)
- DRILL AMERICA 1/8" NPT 1" OD HSS Round Adjustable Pipe Die (DWTH1-18NPT)
- DRILL AMERICA 1/2"-14 NPS 2" OD HSS Round Adjustable Pipe Die (DWTH2-12NPS)
- DRILL AMERICA m10x1.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-10X1.75)
- DRILL AMERICA 3/4"-10 2" OD HSS Round Adjustable Die (DWTH2-3410)
- DRILL AMERICA #10-32 1" OD HSS Left Hand Round Adjustable Die (DWTH1-1032LH)
- DRILL AMERICA #4-36 1" OD HSS Round Adjustable Die (DWTH1-436)
- DRILL AMERICA m25x2 2"OD HSS Round Adjustable Die Special (DWTSMR2-25X2)
- Drill America Dies