Shop All Round Dies
Drill America
m27x3 2-1/2"OD HSS Round Die
Mfr # DWTMR212-27X3
Zoro # G1924118
$67.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape 2-1/2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 2-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTMR212-27X3
- Zoro # G1924118
- UPC # 887861106320
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M27-3 |
Outside Dia. (In.) | 2-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 2-1/2" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3 Pc. Metal Cut Carbide Holesaw Set (DWACM1802)
- WESTWARD 24 oz. Ball Peen Hammer, 15-1/8" Poly/Thermoplastic Handle (45RC17)
- KRAFT TOOL Carbon Steel Pool Trowel, 16"x4 (CF438)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #34 (C18087)
- DRILL AMERICA m24x1.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-24X1.5)
- DRILL AMERICA m30x1.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-30X1.5)
- DRILL AMERICA m35x3 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-35X3)
- DRILL AMERICA #0-80 13/16" OD HSS Round Adjustable Die (DWTH1316-080)
- DRILL AMERICA m27x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-27X1.5)
- DRILL AMERICA #10-24 1" OD Carbon Round Die (DWTC1-1024)
- OSG Die Item, 1/4"-28 Die Thread, 1" W (2703000)
- Drill America Round Dies