Shop All Round Dies
Drill America
m27x2 2"OD HSS Round Die
Mfr # DWTMR2-27X2
Zoro # G1939980
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTMR2-27X2
- Zoro # G1939980
- UPC # 887861106238
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M27-2 |
Outside Dia. (In.) | 2" |
Details
Item | Round Adjustable Die |
Die Shape | 2" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Square End M, 16"x3-1/4 (CFE016K)
- PROTO 3/8 in Drive Impact Socket 8 mm Size 6 pt Deep Depth, Black Oxide (J7008M)
- GRAY TOOLS 6 Electrician's Tools AWG 20, 18, 16, 14, 12, 10. .8, 1.0, 1.3, 1.6, 2.0, 2.6 mm. (B120)
- EXCEL BLADES Single Edge Razor Blades, .009" Straight Scraper Blades, 10pcs., 12pk. (20009)
- DRILL AMERICA m25x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-25X1.5)
- DRILL AMERICA m26x1.25 2"OD HSS Round Adjustable Die Special (DWTSMR2-26X1.25)
- DRILL AMERICA m16x2 2"OD HSS Round Die (DWTMR2-16X2)
- DRILL AMERICA m30x2.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-30X2.5)
- DRILL AMERICA 1-3/16"-12x3" OD HSS Round Adjustable Die Special (DWTSR3-131612)
- DRILL AMERICA 7/8"-9 2" OD HSS Round Adjustable Die (DWTH2-789)
- DRILL AMERICA 1"-12 2" OD HSS Round Adjustable Die (DWTH2-112)
- Drill America Dies