Shop All Round Dies
Drill America
m27x2 2-1/2"OD HSS Round Die
Mfr # DWTMR212-27X2
Zoro # G1924775
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2-1/2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 2-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTMR212-27X2
- Zoro # G1924775
- UPC # 887861106313
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M27-2 |
Outside Dia. (In.) | 2-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 2-1/2" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Pickup, Bendable, 18 In, 1/2 lb (900WFT)
- KO-KEN Socket set TORX E10N-E20N Low Profile 200mm 6 pieces 1/2 Sq. Drive (RS4425/6-N)
- ENCORE PACKAGING Specialty Cutter, Slide Knife, Slide, General Purpose (EP-260)
- HHIP 1-1/2" X 3/4 Straight Shank Indexable End Mill (5820-1500)
- DRILL AMERICA m35x3 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-35X3)
- DRILL AMERICA m30x1 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-30X1)
- DRILL AMERICA m30x1.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-30X1.5)
- DRILL AMERICA m24x1.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-24X1.5)
- DRILL AMERICA 1/4"-28 1"OD HSS Round Adjustable Die Standard (DWTH1-1428)
- DRILL AMERICA m15x1.25 1-1/2" OD HSS Round Adj. Die Special (DWTSMR112-15X1.25)
- DRILL AMERICA 1/2"X 2-1/2" Carbon Steel Square NPT Pipe Die (DWTSQNPT12X212)
- Drill America Round Dies