Shop All Round Dies
Drill America
m2.6x.35 13/16" OD HSS Round Adj. Die Special
Mfr # DWTSMR1316-2.6X.35
Zoro # G1935169
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape 13/16" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 13/16"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMR1316-2.6X.35
- Zoro # G1935169
- UPC # 887861109468
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M2.6-0.35 |
Outside Dia. (In.) | 13/16" |
Details
Item | Round Adjustable Die |
Die Shape | 13/16" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 7/16 (55260)
- PELICAN Panel Frame Kit for 1450 (1450PF)
- STEELMAN 4-7/8" 8-Point Locknut Socket, 3/4" Drive (60282-19)
- DRILL AMERICA m3x.5 13/16"OD HSS Round Die (DWTMR1316-3X.5)
- DRILL AMERICA m2.5 X.5 13/16" OD HSS Round Adj. Die Special (DWTSMR1316-2.5X.5)
- DRILL AMERICA m6x1 13/16"OD HSS Round Die (DWTMR1316-6X1)
- DRILL AMERICA 5/8"-18 2" OD HSS Left Hand Round Adjustable Die (DWTH2-5818LH)
- DRILL AMERICA 3/8" NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-38NPT)
- DRILL AMERICA m10 X.75 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-10X.75)
- DRILL AMERICA m33x1.5 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-33X1.5)
- Drill America Round Dies