Shop All Hex Dies
Drill America
m26x2 Carbon Steel Hex Die
Mfr # DWTSMH26X2
Zoro # G1849330
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size m26 x 2
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMH26X2
- Zoro # G1849330
- UPC # 887861108829
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m26 x 2 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spade Bit, 1/4 In (DSB1001)
- MALCO MC14ARB Replacement Blades For MC14A (MC14ARB)
- METABO Fast Battery Charger, ASC 145, 12V-36V, (ASC 145)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 3/8" (CDS25N)
- DRILL AMERICA 8-32 Carbon Steel Hex Rethreading Die (DWTHX832)
- DRILL AMERICA m5x.5 Carbon Steel Hex Die (DWTSMH5X.5)
- DRILL AMERICA 3/8"-24 Carbon Steel Hex Rethreading Die (DWTHX3824)
- DRILL AMERICA m8x1.5 Carbon Steel Hex Die (DWTSMH8X1.5)
- DRILL AMERICA m10x.75 Carbon Steel Hex Die (DWTSMH10X.75)
- DRILL AMERICA 3"-4 Carbon Steel Hex Die (DWTSH3-4)
- IRWIN Hex Die, High Carbon Steel, RH, M10-1.5 (6640)
- Drill America Hex Dies