Shop All Round Dies
Drill America
m26x1.25 2"OD HSS Round Adjustable Die Special
Mfr # DWTSMR2-26X1.25
Zoro # G1937314
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMR2-26X1.25
- Zoro # G1937314
- UPC # 887861111195
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M26-1.25 |
Outside Dia. (In.) | 2" |
Details
Item | Round Adjustable Die |
Die Shape | 2" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Thumb-Operated Blow Guns (158)
- IRWIN COUNTERSINK HSS 1/4""IRWN (1877714)
- BOSCH Random Orbit Sander, 5", 18V, Palm (GEX18V-5N)
- GREENLEE Cordless Cable Cutter, 11 V DC, Li-Ion Battery, Micro Cutter Series (ES32ML110)
- DRILL AMERICA m14x1.5 2"OD HSS Round Die (DWTMR2-14X1.5)
- DRILL AMERICA m22x1.5 2"OD HSS Round Die (DWTMR2-22X1.5)
- DRILL AMERICA m27x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-27X1.5)
- DRILL AMERICA m21x1.75 2"OD HSS Round Adjustable Die Special (DWTSMR2-21X1.75)
- DRILL AMERICA m18x2.5 2"OD HSS Round Die (DWTMR2-18X2.5)
- DRILL AMERICA 7/16"-14 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-71614)
- HOUGEN-OGURA 19/32 in. Round Die SB , >5/64-1/4THK (76593)
- Drill America Round Dies