Shop All Hand Taps
Drill America
m26 x 1 HSS Plug Tap
Mfr # DWTSMT26X1
Zoro # G610548562
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/8"
- Tap Thread Type UNS (Special)
- Tap Material High Speed Steel
- Tap Finish Uncoated (Bright)
- Application Re-threading and threading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSMT26X1
- Zoro # G610548562
- UPC # 887861074797
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | M26 x 1 |
Overall Length | 5-1/8" |
Drill Size | 25.00 mm |
Details
Tap Thread Type | UNS (Special) |
Tap Material | High Speed Steel |
Tap Finish | Uncoated (Bright) |
Application | Re-threading and threading |
Thread Direction | Right Hand |
Tap Style | Plug |
Flute Type | Straight |
Tap Shank Type | Square |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, M6, 25mm dia., 76mm, Steel (MSKS-016)
- CHICAGO PNEUMATIC 2" Stroke Straight Air Chipping Hammer 2600 bpm (CP9373-2R)
- ABB Crimping Tool Die (15522SS)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- DRILL AMERICA m19 x 1.25 HSS Plug Tap (DWTSMT19X1.25)
- DRILL AMERICA 13/16"-14 HSS Plug Hand Tap (DWTST13/16-14P)
- DRILL AMERICA 1/4"-28 Carbon Steel Bottoming Hand Tap (DWTB1/4-28)
- DRILL AMERICA 7/16"-14 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 7/16"-14 (DWT54653)
- DRILL AMERICA 7/16"-14 Carbon Steel Hand Tap Set (DWTS7/16-14)
- DRILL AMERICA 1"-12 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1"-12 (DWT54931)
- DRILL AMERICA 8-36 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54291)
- Drill America Taps