Shop All Round Dies
Drill America
m25x2 2"OD HSS Round Adjustable Die Special
Mfr # DWTSMR2-25X2
Zoro # G1939597
product price: $89.85
/ea
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMR2-25X2
- Zoro # G1939597
- UPC # 887861111157
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M25-2 |
Outside Dia. (In.) | 2" |
Details
Item | Round Adjustable Die |
Die Shape | 2" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 124Avp Die-Rd (124AVP)
- PROTO 1/2" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5342FL)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2018412114R)
- STAHLWILLE TOOLS 10 mm (3/8") Socket spline-drive Spline Size 7/16 " L.28 mm (22410028)
- DRILL AMERICA m27x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-27X1.5)
- DRILL AMERICA m14x1.5 2"OD HSS Round Die (DWTMR2-14X1.5)
- DRILL AMERICA m24x2 2"OD HSS Round Die (DWTMR2-24X2)
- DRILL AMERICA 1/8" NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-18NPT)
- DRILL AMERICA m18 X.75 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-18X.75)
- DRILL AMERICA 3/8"-16 1" OD HSS Left Hand Round Adjustable Die (DWTH1-3816LH)
- DRILL AMERICA m16x1.5 1-1/2"OD HSS Round Die (DWTMR112-16X1.5)
- Drill America Dies