Shop All Hand Taps
Drill America
m24x2 HSS 4 Flute Hand Tap Set
Mfr # DWTS24X2
Zoro # G1844555
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric Tap Set, Qualtech
- Tap Style Tap Set
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTS24X2
- Zoro # G1844555
- UPC # 887861073011
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | m24 x 2 |
Tap Dimension Type | Metric Tap Set, Qualtech |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Tap Set |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Hand Tap Set Includes Taper, Bottoming and Plug Tap, Size: 24 x 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Battery Kit, with Charger (48-11-1852, 48-59-1806)
- KNIPEX 4 Piece Plastic Grip Retaining Ring Plier Set (00 20 03 SB)
- STARRETT Solid Steel Hexagonal Plumb Bob, 8.5oz. (177C)
- KRAFT TOOL Concrete Finishing Broom, 36 in. L, Wood (CC456-01)
- DRILL AMERICA m8x1 HSS 4 Flute Hand Tap Set (DWTS8X1)
- DRILL AMERICA m14x1.25 HSS 4 Flute Hand Tap Set (DWTS14X1.25)
- DRILL AMERICA m2.5x.45 HSS 3 Flute Hand Tap Set (DWTS2.5X.45)
- DRILL AMERICA 3/4"-10 Carbon Steel Taper Hand Tap (DWTT3/4-10)
- DRILL AMERICA 3/8"-16 Carbon Steel Plug Hand Tap (DWTP3/8-16)
- DRILL AMERICA m2.5x.45 HSS Metric 3 Flute Plug Hand Tap (DWTP2.5X.45)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499153)
- Drill America Hand Taps