Shop All Drill Bit and Tap Sets
Drill America
m24 x 1.5 HSS Plug Tap and 22.50mm HSS 1/2in Shank Drill Bit Kit
Mfr # POUMS24X1.5
Zoro # G210548498
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Finish Uncoated (Bright)
- Thread Type UNS (Special)
- Drill Sizes 22.50 mm
- Shank Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # POUMS24X1.5
- Zoro # G210548498
- UPC # 887861312530
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Tap Sizes | M24 x 1.5 |
Drill Sizes | 22.50 mm |
Details
Drill Bit Material | High Speed Steel |
Finish | Uncoated (Bright) |
Thread Type | UNS (Special) |
Shank Type | Square |
Drill Bit Finish | Black Oxide |
Includes | 1 Tap and 1 Drill Bit |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 118 |
Tap Style | Plug |
Application | Re-threading and threading |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Flute Type | Straight |
Drill Point Type | Conventional |
Description
Hand Tap and Drill Set comes in an easy to maintain plastic pouch. Set contains one High Speed Steel Hand Plug Tap and the matching size. Black Oxide High Speed Steel Drill Bit Hand taps are the most versatile taps for hand use, or for tapping under power. They are for use in general machine tapping or CNC tapping. Hand taps are also appropriate for tapping the vast majority of materials in through or blind holed conditions. High speed steel hand taps can be used for making new threads or re-threading damaged threads. Black oxide high-speed steel drill bits are a dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Black oxide high-speed steel dill bits are ideal for production, maintenance or portable drilling jobs and are surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG End Mill, Stub, Carbide, 1/4, 4 FL, Sq End (70401116)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (45216)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 17/64 (C23138)
- URREA Octagonal sledge hammer 10Lb with 36" handle (1438GFV)
- DRILL AMERICA m19 x 2.5 HSS Plug Tap and 16.50mm HSS 1/2in Shank Drill Bit Kit (POUMS19X2.5)
- DRILL AMERICA m26 x 1.5 HSS Plug Tap and 24.50mm HSS 1/2in Shank Drill Bit Kit (POUMS26X1.5)
- DRILL AMERICA m18 x 1.25 HSS Plug Tap and 21/32in HSS 1/2in Shank Drill Bit Kit (POUMS18X1.25)
- DRILL AMERICA m13 x .5 HSS Plug Tap and 12.50mm HSS 1/2in Shank Drill Bit Kit (POUMS13X.5)
- DRILL AMERICA 1"-8 HSS Plug Tap and 7/8" HSS 1/2" Shank Drill Bit (POU1-8)
- DRILL AMERICA 18 Piece Tap and Drill Bit Set, m2 - m12 in Metal Case (DWDTD4099)
- GREENLEE Drill/Tap/Countersink Set, HSS, 7 pcs. (LDTAPKIT)
- Drill America Drill Bit and Tap Sets