Shop All Hex Dies
Drill America
m23x1.5 Carbon Steel Hex Die
Mfr # DWTSMH23X1.5
Zoro # G1850356
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Thread Size m23 x 1.5
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSMH23X1.5
- Zoro # G1850356
- UPC # 887861108744
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m23 x 1.5 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Chuck Key (48-66-3280)
- GEARWRENCH 54 oz. Dead Blow Hammer with Polyurethane Head (82244)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #45 (44315)
- TRUE TEMPER Gooseneck Wrecking Bar, 3/4 In. W (1171600)
- DRILL AMERICA 1-5/16in-18 UNS X 2-1/2in OD HSS Round Adjustable Die (DWTSR212-151618)
- DRILL AMERICA 1-5/8"-12 Carbon Steel Hex Die (DWTSH1-5/8-12)
- DRILL AMERICA m8x1.25 Carbon Steel Hex Die (DWTMHX8X1.25)
- DRILL AMERICA m16x1.75 Carbon Steel Hex Die (DWTSMH16X1.75)
- DRILL AMERICA m39x4 Carbon Steel Hex Die (DWTMHX39X4)
- DRILL AMERICA 1-1/2"-6 Carbon Steel Hex Rethreading Die (DWTHX1126)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Hex Rethreading Die (DWTHX1187)
- Drill America Dies