Shop All Hex Dies
Drill America
m20 X 2.5 1-1/2in Left Hand OD HSS Round Adjustable Die, Special
Mfr # DWTMLHR112-20X2.5
Zoro # G910548781
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M20
- Material High Speed Steel
- Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic
- Finish Uncoated (Bright)
- Application Re-threading and New Threads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTMLHR112-20X2.5
- Zoro # G910548781
- UPC # 887861105651
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | M20 |
Outside Dia. | 1-1/2" |
Details
Material | High Speed Steel |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Finish | Uncoated (Bright) |
Application | Re-threading and New Threads |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Circular Saw Blade, 10 1/4 in, 24 Teeth (E-07272)
- UNITED SCIENTIFIC Large Magnetic Compass, 90Mm Diameter (CPL090)
- MILWAUKEE TOOL 12" L x 7 TPI Reciprocating Saw Blade (48-00-5503)
- PROTO Impact Bit, 3/8x2-23/32In, 6pt, Black Oxide (J72903/16)
- DRILL AMERICA m45x1.5 Carbon Steel Hex Die (DWTSMH45X1.5)
- DRILL AMERICA m32x1.5 Carbon Steel Hex Die (DWTSMH32X1.5)
- DRILL AMERICA 1-3/4"-16 Carbon Steel Hex Die (DWTSH1-3/4-16)
- DRILL AMERICA 5/16"-32 Carbon Steel Hex Die (DWTSH5/16-32)
- DRILL AMERICA 1-5/8"-16 Carbon Steel Hex Die (DWTSH1-5/8-16)
- DRILL AMERICA m10x1.25 Carbon Steel Hex Die (DWTMHX10X1.25)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 11/16-11 UNS (403249)
- Drill America Hex Dies