Shop All Hex Dies
Drill America
m20 X 1.5 1-1/2in Left Hand OD HSS Round Adjustable Die, Special
Mfr # DWTMLHR112-20X1.5
Zoro # G010548698
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M20
- Outside Dia. 1-1/2"
- Application Re-threading and New Threads
- Finish Uncoated (Bright)
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTMLHR112-20X1.5
- Zoro # G010548698
- UPC # 887861105637
- Country of Origin China
- Category Hex Dies
Dimensions
Thread Size | M20 |
Outside Dia. | 1-1/2" |
Details
Application | Re-threading and New Threads |
Finish | Uncoated (Bright) |
Material | High Speed Steel |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Flexible Extension, 36 In. L (EX25036)
- TEKTON 18" 2-Rail Storage Tray (OSC73000)
- PELICAN Olive Drab Green Protective Case, 10.62"L x 9.68"W x 4.87"D (1200NF)
- GREENLEE TEXTRON Greenlee Textron DTAP10-24 Drill & Tap Bit 10-24 (2464048)
- DRILL AMERICA 1/2"-13 HSS Hex Die (DWTHSHEX1213)
- DRILL AMERICA m24x2 Carbon Steel Hex Die (DWTMHX24X2)
- DRILL AMERICA m27x2 Carbon Steel Hex Die (DWTMHX27X2)
- DRILL AMERICA 9/16"-24 Carbon Steel Hex Die (DWTSH9/16-24)
- DRILL AMERICA 1"-14 Carbon Steel Left Hand Hex Die (DWTHX114LH)
- DRILL AMERICA m18x2 Carbon Steel Hex Die (DWTSMH18X2)
- GYROS Carbon Steel Hex Rethreading Die, 1-7/8-Inch to 12-Inch, 1 Piece (92-95612)
- Drill America Hex Dies