Shop All Hand Taps
Drill America
m19 x 1.25 HSS Plug Tap
Mfr # DWTSMT19X1.25
Zoro # G310548497
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/32"
- Tap Thread Type UNS (Special)
- Tap Material High Speed Steel
- Thread Direction Right Hand
- Tap Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMT19X1.25
- Zoro # G310548497
- UPC # 887861127998
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | M19 x 1.25 |
Overall Length | 4-1/32" |
Drill Size | 17.75 mm |
Details
Tap Thread Type | UNS (Special) |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Plug |
Tap Finish | Uncoated (Bright) |
Application | Re-threading and threading |
Tap Shank Type | Square |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Flute Type | Straight |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Screwdriver Bit, Metric, 9mm, Hex (05003460001)
- TENG TOOLS Heavy Duty Fixed Blade Folding Utility Knife Box Cutter - (712)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEFC46MATPR-11' 6)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986800)
- DRILL AMERICA m26 x 1 HSS Plug Tap (DWTSMT26X1)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Taper Hand Tap, Finish: Uncoated (Bright) (DWTT8X1.25)
- DRILL AMERICA 2"-24 HSS Plug Hand Tap (DWTST2-24P)
- DRILL AMERICA 1-1/16"-16 HSS Plug Hand Tap (DWTST1-1/16-16P)
- DRILL AMERICA m40x1 HSS Metric Hand Tap (DWTSMT40X1)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Tap Set (DWT54731)
- DRILL AMERICA m15x2 HSS Metric Hand Tap (DWTSMT15X2)
- Drill America Hand Taps