Shop All Round Dies
Drill America
m18 X.5 1-1/2" OD HSS Round Adjustable Die Special
Mfr # DWTSMR112-18X.5
Zoro # G1940516
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1-1/2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSMR112-18X.5
- Zoro # G1940516
- UPC # 887861110631
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M18-0.5 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 1-1/2" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL S Jointer, 1/2" x 5/8 (BL161)
- PROTO Proto J5024H 3/8" Drive Deep Socket 3/4" - 6 Point (J5024H)
- KODIAK CUTTING TOOLS .027 HSS Chucking Reamer Straight Flute Straight Shank (5472533)
- UNIVERSAL TOOL Long Reach Chisel Scaler (UT8630LI)
- DRILL AMERICA 7/8"-28x2" OD HSS Round Adjustable Die Special (DWTSR2-7828)
- DRILL AMERICA 1-1/2"-12 2-1/2" OD HSS Left Hand Round Adj. Die (DWTH212-11212LH)
- DRILL AMERICA m12x2 1" OD HSS Round Adjustable Die Special (DWTSMR1-12X2)
- DRILL AMERICA m30x1 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-30X1)
- DRILL AMERICA #4-36 1" OD HSS Round Adjustable Die (DWTH1-436)
- DRILL AMERICA 3/4"-16 2" OD HSS Round Adjustable Die (DWTH2-3416)
- DRILL AMERICA m33x3.5 2-1/2"OD HSS Round Die (DWTMR212-33X3.5)
- Drill America Round Dies