Shop All Round Dies
Drill America
m1.6x.35 13/16"OD HSS Round Die
Mfr # DWTMR1316-1.6X.35
Zoro # G1938949
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material High Speed Steel
- Size M1.6-0.35
- Outside Dia. (In.) 13/16
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTMR1316-1.6X.35
- Zoro # G1938949
- UPC # 887861105668
- Country of Origin China
- Category Round Dies
Dimensions
Size | M1.6-0.35 |
Outside Dia. (In.) | 13/16 |
Details
Item | Round Adjustable Die |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Cutter, Tr-25, Tapered Head, Flush (10521)
- GEDORE Bit Screwdriver 1/4", Short Pattern (670 K)
- DRILL AMERICA F Cobalt Heavy Duty Jobber Length Drill Bit (D/ACOF)
- MAKITA Dust Bag, LS1030 (122351-2)
- DRILL AMERICA m27x3 2-1/2"OD HSS Round Die (DWTMR212-27X3)
- DRILL AMERICA 1/8" NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-18NPT)
- DRILL AMERICA m1.2 X.2 13/16" OD HSS Round Adj. Die Special (DWTSMR1316-1.2X.2)
- DRILL AMERICA 1/4"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-14NPS)
- DRILL AMERICA 1/4"-28 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-1428LH)
- DRILL AMERICA 9/16"-24x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-91624)
- DRILL AMERICA m20x2 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-20X2)
- Drill America Dies