Shop All Round Dies
Drill America
m16x1 1-1/2" OD HSS Round Adjustable Die Special
Mfr # DWTSMR112-16X1
Zoro # G1955478
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1-1/2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMR112-16X1
- Zoro # G1955478
- UPC # 887861110532
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M16-1 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 1-1/2" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 14mm Nut Grip 27mm 3/8 Sq. Drive (3450M-14)
- IDEAL Swivel Cabl Strppr 3/4 In Od (45-128)
- V-8 TOOLS JUMBO 1-13/16" CROWSFOOT WRENCH (V8T78054)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/16x6 In (48-20-7098)
- DRILL AMERICA m20 X.75 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-20X.75)
- DRILL AMERICA m15x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-15X1)
- DRILL AMERICA m15x1.25 1-1/2" OD HSS Round Adj. Die Special (DWTSMR112-15X1.25)
- DRILL AMERICA m8x1.25 1"OD HSS Round Die (DWTMR1-8X1.25)
- DRILL AMERICA 1/4"-20 13/16" OD HSS Left Hand Round Adjustable Die (DWTH1316-1420LH)
- DRILL AMERICA 2" NPT 4" OD HSS Round Adjustable Pipe Die (DWTH4-2NPT)
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield ThreadIng 1-1/2 In Outside Diameter M14x2.00 (415880)
- Drill America Dies