Shop All Round Dies
Drill America
m15x2 1-1/2" OD HSS Round Adjustable Die Special
Mfr # DWTSMR112-15X2
Zoro # G1929788
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1-1/2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMR112-15X2
- Zoro # G1929788
- UPC # 887861110501
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M15-2 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 1-1/2" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (05056404001)
- SWANSON TOOL 48" Straight-Edge (Yellow) (AE142)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0912BW25)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 18x4" (CF286PF)
- DRILL AMERICA m14x2 1-1/2"OD HSS Round Die (DWTMR112-14X2)
- DRILL AMERICA m10 X.75 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-10X.75)
- DRILL AMERICA m8x1 1-1/2"OD HSS Round Die (DWTMR112-8X1)
- DRILL AMERICA 1"X 2-1/2" Carbon Steel Square NPT Pipe Die (DWTSQNPT1X212)
- DRILL AMERICA m16x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-16X1)
- DRILL AMERICA 7/16"-20 1"OD HSS Round Adjustable Die Standard (DWTH1-71620)
- HHIP 7/16-20 X 1-1/2" OD Adjustable Round Split Die (1016-1254)
- Drill America Dies