Shop All Round Dies
Drill America
m15x1.25 1-1/2" OD HSS Round Adj. Die Special
Mfr # DWTSMR112-15X1.25
Zoro # G1955898
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1-1/2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSMR112-15X1.25
- Zoro # G1955898
- UPC # 887861110471
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M15-1.25 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 1-1/2" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 3/8"-24, Plug, Oxide, 0 Flutes (1400138501)
- WILTON C-Clamp, 1", Steel, Light Duty, 500 lb. (50)
- ROBERTS Laminate Cutter, 8 In x 10mm Capacity (10-35)
- BIG HORN Dual Marker Holder for Carpenter Pencil and Lumber Crayon (19855)
- DRILL AMERICA m8x1.25 1-1/2"OD HSS Round Die (DWTMR112-8X1.25)
- DRILL AMERICA m20x1.25 1-1/2" OD HSS Round Adj. Die Special (DWTSMR112-20X1.25)
- DRILL AMERICA m18x2.5 1-1/2"OD HSS Round Die (DWTMR112-18X2.5)
- DRILL AMERICA 7/16"-20 1" OD HSS Left Hand Round Adjustable Die (DWTH1-71620LH)
- DRILL AMERICA 5/16"-20x1" OD HSS Round Adjustable Die Special (DWTSR1-51620)
- DRILL AMERICA 3/8" NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-38NPT)
- CLEVELAND PUNCH 7/8In Die (D0529303)
- Drill America Dies