Shop All Hand Taps
Drill America
m14x2 HSS Metric 4 Flute Hand Tap Set
Mfr # T/AS14X2
Zoro # G1856209
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric Tap Set, Tap America
- Tap Style Tap Set
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # T/AS14X2
- Zoro # G1856209
- UPC # 887861068475
- Country of Origin Bosnia and Herzegovina
- Category Hand Taps
Dimensions
Tap Thread Size | m14 x 2 |
Tap Dimension Type | Metric Tap Set, Tap America |
Details
Tap Style | Tap Set |
Item | High Speed Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Hand Tap Set includes Taper, Plug and Bottoming Taps, Hand Taps, Size: 14x2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.09in (7100264073)
- JET Jwbs20-144 Bs Table Insert (JWBS20-144)
- DRILL AMERICA DAM316512 3/16"x5-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316512)
- BOSCH Bosch T1044DP1 Jig Saw Blade, 6 TPI, HCS (T1044DP1)
- DRILL AMERICA m6x1 HSS Metric 4 Flute Hand Tap Set (T/AS6X1)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Hand Tap Set (T/AS8X1.25)
- DRILL AMERICA m7x1 HSS Metric 4 Flute Hand Tap Set (T/AS7X1)
- DRILL AMERICA 1"-14 HSS Left Hand 4 Flute Bottoming Tap (DWT60911)
- DRILL AMERICA 5/16"-18x6" HSS Pulley Tap (DWTET6X5/16-18)
- DRILL AMERICA 3/4"-24 HSS Plug Hand Tap (DWTST3/4-24P)
- DRILL AMERICA 5/8"-18 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (T/A54790)
- Drill America Taps