Shop All Hand Taps
Drill America
m14x1.25 HSS 4 Flute Hand Tap Set
Mfr # DWTS14X1.25
Zoro # G1858570
product price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Metric Tap Set, Qualtech
- Tap Style Tap Set
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTS14X1.25
- Zoro # G1858570
- UPC # 887861072571
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | m14 x 1.25 |
Tap Dimension Type | Metric Tap Set, Qualtech |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Tap Set |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Hand Tap Set Includes Taper, Bottoming and Plug Tap, Size: 14 x 1.25, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55308)
- ANCOR Heavy-Duty Wire & Cable Cutter (703006)
- BON TOOL Bon 12-374 Screed, Mag 2" X 4", 6 Foot (12-374)
- DEWALT TSTAK Deep Tool Box With Long Handle, Plastic, Black, 17 in W x 13-1/2 in D x 12-1/2 in H (DWST17814)
- DRILL AMERICA m30x2 HSS 4 Flute Hand Tap Set (DWTS30X2)
- DRILL AMERICA m16x1.5 HSS 4 Flute Hand Tap Set (DWTS16X1.5)
- DRILL AMERICA m2.5x.45 HSS 3 Flute Hand Tap Set (DWTS2.5X.45)
- DRILL AMERICA 5/16"-18 Carbon Steel Plug Hand Tap (DWTP5/16-18)
- DRILL AMERICA m16x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT16X1.5)
- DRILL AMERICA 8-32 HSS Machine and Fraction Hand Bottoming Tap (DWT54279)
- CLEVELAND 8-32 NC GH1 2FL 1003 BOT BRT TAP (C83901)
- Drill America Taps