Shop All Round Dies
Drill America
m14 X.5 1-1/2" OD HSS Round Adjustable Die Special
Mfr # DWTSMR112-14X.5
Zoro # G1921275
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1-1/2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMR112-14X.5
- Zoro # G1921275
- UPC # 887861110402
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M14-0.5 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 1-1/2" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 50 ft Tape Measure, 3/8 in Blade (ST5018)
- CEJN INDUSTRIAL 13 Extension W/Star Tip (11-208-3219)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1972201)
- KNIPEX Knipex KNT-8551250AF Locking Hose Clamp Pliers (KNT-8551250AF)
- DRILL AMERICA m45x1.5 3" OD HSS Round Adjustable Die Special (DWTSMR3-45X1.5)
- DRILL AMERICA 1"-14 2" OD HSS Left Hand Round Adjustable Die (DWTH2-114LH)
- DRILL AMERICA 5/8"-11 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-5811LH)
- DRILL AMERICA m20x1.5 1-1/2"OD HSS Round Die (DWTMR112-20X1.5)
- DRILL AMERICA 3/8"-24 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3824)
- DRILL AMERICA m8 X.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-8X.5)
- OSG Die Item, 5/8"-11 Die Thread, 1-1/2" W (2707600)
- Drill America Dies