Shop All Drill Bit and Tap Sets
Drill America
m14 x .75 HSS Plug Tap and 17/32in HSS 1/2in Shank Drill Bit Kit
Mfr # POUMS14X.75
Zoro # G710548400
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Finish Uncoated (Bright)
- Thread Type UNS (Special)
- Drill Sizes 17/32"
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # POUMS14X.75
- Zoro # G710548400
- UPC # 887861311922
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Tap Sizes | M14 x .75 |
Drill Sizes | 17/32" |
Details
Drill Bit Material | High Speed Steel |
Finish | Uncoated (Bright) |
Thread Type | UNS (Special) |
Drill Bit Finish | Black Oxide |
Shank Type | Square |
Application | Re-threading and threading |
Includes | 1 Tap and 1 Drill Bit |
Drill Bit Point Angle | 118 |
Cutting Direction | Right Hand |
Tap Style | Plug |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Steel, Plastic |
Drill Point Type | Conventional |
Flute Type | Straight |
Description
Hand Tap and Drill Set comes in an easy to maintain plastic pouch. Set contains one High Speed Steel Hand Plug Tap and the matching size. Black Oxide High Speed Steel Drill Bit Hand taps are the most versatile taps for hand use, or for tapping under power. They are for use in general machine tapping or CNC tapping. Hand taps are also appropriate for tapping the vast majority of materials in through or blind holed conditions. High speed steel hand taps can be used for making new threads or re-threading damaged threads. Black oxide high-speed steel drill bits are a dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Black oxide high-speed steel dill bits are ideal for production, maintenance or portable drilling jobs and are surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 8.6 in. L (SRH31108)
- BES MANUFACTURING Fiberfish Kit (24ft total)- 1/4" (FIB107)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS 1-19/64 (52483)
- SUPERCUT 120-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (433494)
- DRILL AMERICA m4 x .75 HSS Plug Tap and 3.25mm HSS Drill Bit Kit (POUMS4X.75)
- DRILL AMERICA m3.5 x .35 HSS Plug Tap and 3.15mm HSS Drill Bit Kit (POUMS3.5X.35)
- DRILL AMERICA m12 x 1.5 HSS Plug Tap and 10.50mm HSS Drill Bit Kit (POUMS12X1.5)
- DRILL AMERICA 7/8"-9 HSS Plug Tap and 49/64" HSS 1/2" Shank Drill Bit (POU7/8-9)
- DRILL AMERICA 9/16"-18 HSS Plug Tap and 33/64" HSS 1/2" Shank Drill Bit (POU9/16-18)
- DRILL AMERICA m15 x 1.25 HSS Plug Tap and 35/64in HSS 1/2in Shank Drill Bit Kit (POUMS15X1.25)
- DRILL AMERICA #6-40 HSS Plug Tap and #33 HSS Drill Bit (POU6-40)
- Drill America Drill Bit and Tap Sets