Shop All Hex Dies
Drill America
m12x.75 Carbon Steel Hex Die
Mfr # DWTSMH12X.75
Zoro # G1847294
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Thread Size m12 x 0.75
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSMH12X.75
- Zoro # G1847294
- UPC # 887861108386
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m12 x 0.75 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 6-In-1 Screwdriver Screwdriver 6-I, W975 (W975)
- GREY PNEUMATIC Flip Socket, 1/2" Drive 22MmX22.5Mm (GRE2191D)
- DRILL AMERICA m26x3 HSS Metric Hand Tap (DWTSMT26X3)
- HOUGEN 1-1/2 in. X 2 in. 12,000-Series TiN Annular Cutter (12748)
- DRILL AMERICA m22x1.5 Carbon Steel Hex Die (DWTMHX22X1.5)
- DRILL AMERICA m28x1.25 Carbon Steel Hex Die (DWTSMH28X1.25)
- DRILL AMERICA 9/16"-24 Carbon Steel Hex Die (DWTSH9/16-24)
- DRILL AMERICA m39x4 Carbon Steel Hex Die (DWTMHX39X4)
- DRILL AMERICA m24x1 Carbon Steel Hex Die (DWTSMH24X1)
- DRILL AMERICA 15/16"-12 Carbon Steel Hex Die (DWTSH15/16-12)
- WESTWARD Hex Rethreading Die, Std 1In, 14 Pitch (10M980)
- Drill America Dies