Shop All Round Dies
Drill America
m12x1.75 2"OD HSS Round Die
Mfr # DWTMR2-12X1.75
Zoro # G1923296
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape 2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTMR2-12X1.75
- Zoro # G1923296
- UPC # 887861106108
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M12-1.75 |
Outside Dia. (In.) | 2" |
Details
Item | Round Adjustable Die |
Die Shape | 2" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #35 (C15910)
- CAPRI TOOLS 3/4 in Drive Impact Universal Joint (CP58123)
- KLEIN TOOLS Brass Sledge Hammer, FGL Rubber Grip, 4-Pound (7HBRFRH04)
- MORSE 3" Carbide Grit Hole Saw (MHSG48)
- DRILL AMERICA m14x1.5 2"OD HSS Round Die (DWTMR2-14X1.5)
- DRILL AMERICA m25x2 2"OD HSS Round Adjustable Die Special (DWTSMR2-25X2)
- DRILL AMERICA m27x3 2"OD HSS Round Die (DWTMR2-27X3)
- DRILL AMERICA 3/4"-10 2" OD HSS Left Hand Round Adjustable Die (DWTH2-3410LH)
- DRILL AMERICA m10x1.25 2"OD HSS Round Die (DWTMR2-10X1.25)
- DRILL AMERICA 1-3/16"-12x3" OD HSS Round Adjustable Die Special (DWTSR3-131612)
- DRILL AMERICA 1-11/16"-12x3" OD HSS Round Adjustable Die Special (DWTSR3-1111612)
- Drill America Dies