Shop All Round Dies
Drill America
m12x1.75 1"OD HSS Round Die
Mfr # DWTMR1-12X1.75
Zoro # G1920408
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTMR1-12X1.75
- Zoro # G1920408
- UPC # 887861105811
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M12-1.75 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 8 Piece SAE Fold-Up Hex Key Set, 20812 (20812)
- KLEIN TOOLS General Purpose Screwdriver Set, Slotted and Phillips Tip, Ergonomic Grip, 5-Piece (85075)
- MAKITA Sub-Compact Hammer Drill, 1/2" Chuck, 18V (XPH15ZB)
- PORTER-CABLE 20V MAX* 1/2 in. Cordless Impact Wrench (PCC740LA)
- DRILL AMERICA m11x1 1" OD HSS Round Adjustable Die Special (DWTSMR1-11X1)
- DRILL AMERICA m3x.5 1"OD HSS Round Die (DWTMR1-3X.5)
- DRILL AMERICA m10 X.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-10X.75)
- DRILL AMERICA 5/16"-18 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-51618)
- DRILL AMERICA m18 X.75 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-18X.75)
- DRILL AMERICA m6 X.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-6X.75)
- OSG Round Die, HSS, M8x1.25, Metric (46085)
- Drill America Round Dies