Shop All Round Dies
Drill America
m12x1.5 1" OD HSS Round Adjustable Die Special
Mfr # DWTSMR1-12X1.5
Zoro # G1922587
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMR1-12X1.5
- Zoro # G1922587
- UPC # 887861110150
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M12-1.5 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Replacement Vise Jaw, Copper, 4 in, PR (404-4)
- BIG HORN Latch & Strike Templates (A & B) w/Center Locators (1" x 2-1/4" - 1-1/8" x 2-1/4" - 1-1/8" x 2-3/4") (70146)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/2 in NPT Female Air Inlet, Heavy Duty, 7,700 RPM, 2.8 hp (CP3850-77AB7V)
- WIDIA 13.00mm Carbide 140 Deg. Jobber Length Drill Bit (VDS403A13000)
- DRILL AMERICA m5 X.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-5X.5)
- DRILL AMERICA m9x1.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-9X1.5)
- DRILL AMERICA m10x1.25 1"OD HSS Round Die (DWTMR1-10X1.25)
- DRILL AMERICA 3/8" NPT 2" OD HSS Round Adjustable Pipe Die (DWTH2-38NPT)
- DRILL AMERICA m7x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-7X1.25)
- DRILL AMERICA #4-36 1" OD HSS Round Adjustable Die (DWTH1-436)
- DRILL AMERICA 5/16"-18 1"OD HSS Round Adjustable Die Standard (DWTH1-51618)
- Drill America Dies