Shop All Round Dies
Drill America
m12 X.75 1" OD HSS Round Adjustable Die Special
Mfr # DWTSMR1-12X.75
Zoro # G1934100
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMR1-12X.75
- Zoro # G1934100
- UPC # 887861110136
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M12-0.75 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 1/8" Cobalt High Speed Steel Drill Bit (3016008)
- KO-KEN Socket TORX E20 50mm 3/4 Sq. Drive (6425-E20)
- WILLIAMS Tubular Wrench Handle 36In (36TH)
- WARWOOD TOOL 212 lb Spike Puller (9000)
- DRILL AMERICA m10x1.5 1-1/2"OD HSS Round Die (DWTMR112-10X1.5)
- DRILL AMERICA m16x1.25 1-1/2" OD HSS Round Adj. Die Special (DWTSMR112-16X1.25)
- DRILL AMERICA #3-56 1" OD HSS Round Adjustable Die (DWTH1-356)
- DRILL AMERICA m6x1 1"OD HSS Round Die (DWTMR1-6X1)
- DRILL AMERICA m9 X.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-9X.75)
- DRILL AMERICA 1-1/4"-12 3" OD HSS Round Adjustable Die (DWTH3-11412)
- QUALTECH Round Die, Adjustable, Series DWT, Metric, M24x3 Thread, 2 OD Die, Right Hand Thread, HSS, Bright (DWTMR2-24X3)
- Drill America Dies