Shop All Round Dies
Drill America
m1.2 X.2 13/16" OD HSS Round Adj. Die Special
Mfr # DWTSMR1316-1.2X.2
Zoro # G1922088
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 13/16" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 13/16"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSMR1316-1.2X.2
- Zoro # G1922088
- UPC # 887861109291
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M1.2-0.2 |
Outside Dia. (In.) | 13/16" |
Details
Item | Round Adjustable Die |
Die Shape | 13/16" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN319-KU-50-M12-C Ball Knob Duroplast Plastic (12NB42/C)
- DRILL AMERICA 13/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X13/16)
- TPI 30in. Oscillating Head 1/4 HP 90-30 Degree Down Tilt (ACH30O)
- GREAT NECK 30-In. Bolt Cutters (BC30)
- DRILL AMERICA m3x.5 13/16"OD HSS Round Die (DWTMR1316-3X.5)
- DRILL AMERICA m4x.7 13/16"OD HSS Round Die (DWTMR1316-4X.7)
- DRILL AMERICA m5x.8 13/16"OD HSS Round Die (DWTMR1316-5X.8)
- DRILL AMERICA 3/4"-10 2" OD HSS Round Adjustable Die (DWTH2-3410)
- DRILL AMERICA m12x1.25 1-1/2"OD HSS Round Die (DWTMR112-12X1.25)
- DRILL AMERICA 1"X 2-1/2" Carbon Steel Square NPT Pipe Die (DWTSQNPT1X212)
- HHIP 1/2-13 X 2" OD Adjustable Round Split Die (1016-1356)
- Drill America Dies