Shop All Hex Dies
Drill America
m11x.75 Carbon Steel Hex Die
Mfr # DWTSMH11X.75
Zoro # G1850934
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Thread Size m11 x 0.75
- Die Material Carbon Steel
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMH11X.75
- Zoro # G1850934
- UPC # 887861108348
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | m11 x 0.75 |
Details
Item | Hex Die |
Die Material | Carbon Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Gasket (H) for Hitachi NR83A5 Replaces Hitachi 889-080 (SP 889-080)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.260" Tip L (LBR-104)
- TEKTON All Locking Pliers Set (10-Piece) (PLK99904)
- CRESCENT 16-1/2" Z2 K9™ V-Jaw Dipped Handle Tongue and Groove Pliers (RTZ216V)
- DRILL AMERICA 1-3/16"-18 Carbon Steel Hex Die (DWTSH1-3/16-18)
- DRILL AMERICA 1/2"-13 Carbon Steel Hex Rethreading Die (DWTHX1213)
- DRILL AMERICA 1"-20 Carbon Steel Hex Die (DWTSH1-20)
- DRILL AMERICA 12-24 Carbon Steel Hex Rethreading Die (DWTHX1224)
- DRILL AMERICA 2-3/4"-12 Carbon Steel Hex Die (DWTSH2-3/4-12)
- DRILL AMERICA 1-1/16"-16 Carbon Steel Hex Die (DWTSH1-1/16-16)
- GYROS Carbon Steel Hex Rethreading Die, 7/16-20-Inch, 1 Piece (92-92820)
- Drill America Hex Dies