Shop All Round Dies
Drill America
m11x1.25 1" OD HSS Round Adjustable Die Special
Mfr # DWTSMR1-11X1.25
Zoro # G1943307
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSMR1-11X1.25
- Zoro # G1943307
- UPC # 887861110099
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M11-1.25 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Sweeper, 80 lb, 16-1/2 In.W (MFSM12)
- ZORO SELECT Construction Reamer, 21/32 In., 6-3/8 L (13H821)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.0625" (1/16), Finish - Machining: Uncoated (49862)
- TEKTON 1/2 Inch Drive Hex Impact Bit Socket Set with Rail, 14-Piece (6-19 mm) (SIB92101)
- DRILL AMERICA m8x1 1"OD HSS Round Die (DWTMR1-8X1)
- DRILL AMERICA m11 X.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-11X.75)
- DRILL AMERICA m3x.5 1"OD HSS Round Die (DWTMR1-3X.5)
- DRILL AMERICA 1-1/2"-11-1/2 NPS 3" OD HSS Round Adjustable Pipe Die (DWTH3-112NPS)
- DRILL AMERICA m1.2 X.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-1.2X.25)
- DRILL AMERICA 1/4"-28 13/16" OD HSS Left Hand Round Adjustable Die (DWTH1316-1428LH)
- DRILL AMERICA #4-40 1" OD HSS Round Adjustable Die (DWTH1-440)
- Drill America Dies