Shop All Round Dies
Drill America
m10x1.75 1" OD HSS Round Adjustable Die Special
Mfr # DWTSMR1-10X1.75
Zoro # G1940349
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTSMR1-10X1.75
- Zoro # G1940349
- UPC # 887861110051
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M10-1.75 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno Trowel, w/o Handle, Round, 5 x 48 in (CC853)
- GREENLEE 54744, Pliers, Pump, 12 Molded (0451-12M)
- REED HINGED PLAS CUTTER 2-4IN CAP 04604 (HPC4)
- FOWLER 6"/150mm Ultra-Cal VI Electronic Caliper with Lifetime Warranty (541001770)
- DRILL AMERICA m1.2 X.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-1.2X.25)
- DRILL AMERICA m12x1.75 1"OD HSS Round Die (DWTMR1-12X1.75)
- DRILL AMERICA m4 X.8 1" OD HSS Round Adjustable Die Special (DWTSMR1-4X.8)
- DRILL AMERICA 1/2"-13 2" OD HSS Round Adjustable Die (DWTH2-1213)
- DRILL AMERICA m30x1 2-1/2" OD HSS Round Adjustable Die Special (DWTSMR212-30X1)
- DRILL AMERICA 1/2"-13 1"OD HSS Round Adjustable Die Standard (DWTH1-1213)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 1-1/2In Oiuter Diameter 5/8-18UNF (C65244)
- Drill America Dies