Shop All Round Dies
Drill America
m10x1.5 1"OD HSS Round Die
Mfr # DWTMR1-10X1.5
Zoro # G1918694
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTMR1-10X1.5
- Zoro # G1918694
- UPC # 887861105798
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M10-1.5 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Metric |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Grinder Kit w M18 1/2" Hammer Drill (2980-22, 2904-20)
- WARNER 2‐1/2" 2‐Edge Blades, Card of 2 (812)
- KIPP Adjustable Handle, Size: 5 1/2-13, Entirely Stainless Steel, Electropolished (K0124.5A5)
- HUSKIE TOOLS Punch/Die Set, Hex, Hydraulic, 7/16 In (SHD-716HEX)
- DRILL AMERICA m12x1.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-12X1.5)
- DRILL AMERICA m12x2 1" OD HSS Round Adjustable Die Special (DWTSMR1-12X2)
- DRILL AMERICA m8x1.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-8X1.5)
- DRILL AMERICA 3/4"-16 2" OD HSS Left Hand Round Adjustable Die (DWTH2-3416LH)
- DRILL AMERICA m3x.5 13/16"OD HSS Round Die (DWTMR1316-3X.5)
- DRILL AMERICA 1-11/16"-12x3" OD HSS Round Adjustable Die Special (DWTSR3-1111612)
- DRILL AMERICA #1-72 13/16" OD HSS Round Adjustable Die (DWTH1316-172)
- Drill America Dies