Shop All Round Dies
Drill America
m10x1.25 1-1/2"OD HSS Round Die
Mfr # DWTMR112-10X1.25
Zoro # G1920660
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape 1-1/2" OD, Metric
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTMR112-10X1.25
- Zoro # G1920660
- UPC # 887861105910
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | M10-1.25 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 1-1/2" OD, Metric |
Die Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m27x2 2"OD HSS Round Die (DWTMR2-27X2)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #7 (44077)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- APEX TOOL GROUP Magnetic Quick Release (QR-M-490-2)
- DRILL AMERICA m12x1.75 1-1/2"OD HSS Round Die (DWTMR112-12X1.75)
- DRILL AMERICA m13x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-13X1)
- DRILL AMERICA m20 X.75 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-20X.75)
- DRILL AMERICA #8-36 1" OD HSS Round Adjustable Die (DWTH1-836)
- DRILL AMERICA 9/16"-36x1-1/2" OD HSS Round Adjustable Die Special (DWTSR112-91636)
- DRILL AMERICA m11x1 1" OD HSS Round Adjustable Die Special (DWTSMR1-11X1)
- KODIAK CUTTING TOOLS 2" Die Stock for Round Die (5470223)
- Drill America Round Dies