Shop All Hand Reamers
Drill America
M HSS Adjustable Reamer 1-13/16" - 2-7/32"
Mfr # DWRRADJM
Zoro # G1736466
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Flute Length 5"
- Overall Length 16"
- Number of Flutes 7
- Shank Type - Machining Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRADJM
- Zoro # G1736466
- UPC # 887861145893
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 5" |
Overall Length | 16" |
Reamer Size | M |
Size | M |
Details
Flute Type | Straight |
Number of Flutes | 7 |
Shank Type - Machining | Square |
Item | Adjustable Reamer |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Description
Adjustable reamers are designed to ream odd sized holes. They are made of high speed steel for general purpose applications and have a square shank for use in a wrench. Adjustable reamers are held in place by two locking nuts and adjustment is made by loosening one nut and tighting the other. Each reamer expands to the next size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Switch Button (97260)
- FASTCAP 16 Ft Old Standby 1in Wide Tape (PS-16)
- BOSCH Hole Saws, 3 3/4" dia., Shank Size 1/4 (HBT375)
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297000)
- DRILL AMERICA A HSS Adjustable Reamer 15/32" - 17/32" (DWRRADJA)
- DRILL AMERICA 5/A HSS Adjustable Reamer 11/32" - 3/8" (DWRRADJ5/A)
- DRILL AMERICA K HSS Adjustable Reamer 1-11/32" - 1-1/2" (DWRRADJK)
- DRILL AMERICA 3/16" HSS Straight Flute Hand Reamer (DWRRHD3/16)
- DRILL AMERICA 1/2" HSS Straight Flute Hand Reamer (DWRRHD1/2)
- DRILL AMERICA 1-1/8" HSS Spiral Flute Hand Reamer (DWRRHDSP1-1/8)
- YANKEE Reamer, Hand Reamer, 0.5625 In (403-0.5625)
- Drill America Reamers