Shop All High Speed Jobber Drill Bits
Drill America
L HSS Black Oxide Jobber Length Drill Bit
Mfr # DWDNL
Zoro # G1848877
original price:
$2.79
30% off
Sold in multiples of 12 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size L
- Overall Length 4-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDNL
- Zoro # G1848877
- UPC # 887861017923
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | L |
Overall Length | 4-1/4" |
Flute Length | 2-15/16" |
Drill Bit Size | L |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.062In (A-020)
- KLEIN TOOLS 36-Inch Round Bar with Tether Hole (3246TT)
- MITUTOYO Parts 167-106 150mm (167-106)
- STANLEY 3 Piece Bi-Material Short Blade Wood Chisel Set (16-300)
- DRILL AMERICA K HSS Black Oxide Jobber Length Drill Bit (DWDNK)
- DRILL AMERICA 9/32" HSS Black Oxide Jobber Length Drill Bit (DWDN9/32)
- DRILL AMERICA 13.00mm HSS Jobber Length Drill Bit (DWDMM13.00)
- DRILL AMERICA #13 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN13)
- DRILL AMERICA W HSS Black Oxide Jobber Length Drill Bit (DWDNW)
- DRILL AMERICA 17/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN17/32)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 17/64 (300A 17/64)
- Drill America Drill Bits