Shop All High Speed Jobber Drill Bits
Drill America
L HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFDL
Zoro # G1858528
product price: $3.49
/ea
Sold in multiples of 12 for $41.88
$41.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size L
- Overall Length 4-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFDL
- Zoro # G1858528
- UPC # 887861036467
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | L |
Overall Length | 4-1/4" |
Flute Length | 2-15/16" |
Drill Bit Size | L |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Point type | Split Point |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4609)
- MAYHEW 3-Pc Long Hd Pry Bar Set And Rack (14068)
- CMT Dwl Drill W/ Countersink, Left, 12mm Cut L (376.080.12)
- MITUTOYO Dial Test Indicator Ti-113H (513-404-10H)
- DRILL AMERICA 9/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD9/32)
- DRILL AMERICA K HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDK)
- DRILL AMERICA #66 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1/2" (D/AN66)
- DRILL AMERICA .65mm HSS Jobber Length Drill Bit (DWDMM.65)
- DRILL AMERICA 17.50mm HSS Jobber Length Drill Bit (DWDMM17.50)
- DRILL AMERICA F HSS Black Oxide Jobber Length Drill Bit (DWDNF)
- DRILL AMERICA 11.00mm HSS Jobber Length Drill Bit (DWDMM11.00)
- Drill America Drill Bits