Shop All Hand Reamers
Drill America
L HSS Adjustable Reamer 1-1/2" - 1-13/16"
Mfr # DWRRADJL
Zoro # G1737017
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Flute Length 4-7/16"
- Overall Length 14"
- Number of Flutes 7
- Shank Type - Machining Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRADJL
- Zoro # G1737017
- UPC # 887861145886
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 4-7/16" |
Overall Length | 14" |
Size | L |
Reamer Size | L |
Details
Flute Type | Straight |
Number of Flutes | 7 |
Shank Type - Machining | Square |
Material - Machining | High Speed Steel |
Item | Adjustable Reamer |
Finish - Machining | Black Oxide |
Description
Adjustable reamers are designed to ream odd sized holes. They are made of high speed steel for general purpose applications and have a square shank for use in a wrench. Adjustable reamers are held in place by two locking nuts and adjustment is made by loosening one nut and tighting the other. Each reamer expands to the next size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hole Saw, 3/4 in. Dia., Variable Pitch (825-3/4)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 8"L, SDS Plus (HC2009)
- WESTWARD Clamping Kit, 3/4, 5/8-11 Stud, 54 pcs (19T336)
- AVK Thread Conversion Kit, 3/8-16, UNC, 2 pcs. (AAT202-616)
- DRILL AMERICA K HSS Adjustable Reamer 1-11/32" - 1-1/2" (DWRRADJK)
- DRILL AMERICA A-K HSS Adjustable Reamer Set (DWRRADJA-KSET)
- DRILL AMERICA A HSS Adjustable Reamer 15/32" - 17/32" (DWRRADJA)
- DRILL AMERICA J HSS Adjustable Reamer 1-3/16" - 1-11/32" (DWRRADJJ)
- DRILL AMERICA 1-1/8" HSS Straight Flute Hand Reamer (DWRRHD1-1/8)
- DRILL AMERICA 1-3/8" HSS Straight Flute Hand Reamer (DWRRHD1-3/8)
- DRILL AMERICA 7/A HSS Adjustable Reamer 9/32" - 5/16" (DWRRADJ7/A)
- Drill America Hand Reamers