Shop All Threaded Shank Drill Bits
Drill America
K Long Cobalt Threaded Shank Drill Bit
Mfr # TSDKL
Zoro # G3045518
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Black Oxide
- Shank Size 1/4"-28
- Overall Length 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # TSDKL
- Zoro # G3045518
- UPC # 887861065528
- Country of Origin China
- Category Threaded Shank Drill Bits
Dimensions
Drill Bit Size | K |
Shank Size | 1/4"-28 |
Overall Length | 2-1/8 in |
Details
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Black Oxide |
Type | Long |
Flutes | 2 |
Point Type | Split Point |
Cutting Direction | Right Hand |
Description
Threaded shank drills are type “D” adapter drills are made from M42 8% cobalt high speed steel are manufactured to NAS 965 Type "D" specifications with 135o heavy duty split point and surface treated for drilling hard, tough, high tensile strength materials. When drilling low tensile strength materials. When drilling low tensile strength materials, the Type "D" cobalt drill will have a significantly greater tool life than the NAS 965 Type B high speed steel adapter drill, resulting in a much lower cost per hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Eklind 92200 T3-T20 10Pc. Torx Precision Screwdriver Set (92200)
- VESTIL Manual Pallet Probe Strapping Cart (STRAP-P2)
- YANKEE Reamer, Capscrew Ctrbore 3/8, 0.3750 In (302-0.375)
- GEARWRENCH 13 Piece 72-Tooth 12 Point Ratcheting Combination SAE Wrench Set (9312)
- DRILL AMERICA #38 Cobalt Stubby Threaded Shank Drill Bit Overall Length 9/16 (TSD38ST)
- DRILL AMERICA #25 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD25S)
- DRILL AMERICA #40 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD40L)
- DRILL AMERICA 1/4" Cobalt Extra Long Threaded Shank Drill Bit Overall Length 3 (TSD1/4EL)
- DRILL AMERICA #33 Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD33S)
- DRILL AMERICA #40 Cobalt Extra Long Threaded Shank Drill Bit Overall Length 2-1/2 (TSD40EL)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1660" (953HS19SS)
- Drill America Drill Bits