Shop All High Speed Jobber Drill Bits
Drill America
K HSS Black Oxide Jobber Length Drill Bit
Mfr # DWDNK
Zoro # G1845130
product price: $1.95
/ea
Sold in multiples of 12 for $23.40
$23.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size K
- Overall Length 4-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDNK
- Zoro # G1845130
- UPC # 887861017916
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | K |
Overall Length | 4-1/4" |
Flute Length | 2-15/16" |
Drill Bit Size | K |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWR2)
- SLIDE SLEDGE Slide Hammer w/Pin Driver, 9Lb, 30In (211103)
- GREY PNEUMATIC SKT SET 1/2" DR. 29PC METRIC DUO 6 PT. I (GP82629M)
- KODIAK CUTTING TOOLS 1/4-20 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512529)
- DRILL AMERICA L HSS Black Oxide Jobber Length Drill Bit (DWDNL)
- DRILL AMERICA 9/32" HSS Black Oxide Jobber Length Drill Bit (DWDN9/32)
- DRILL AMERICA O HSS Black Oxide Jobber Length Drill Bit (DWDNO)
- DRILL AMERICA #29 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-3/4" (DWDN29)
- DRILL AMERICA #31 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP31)
- DRILL AMERICA #49 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD49)
- EAGLE TAPTEK CUTTING TOOLS 9/32 HIGH SPEED STEEL TIN-COATED JOBBER DRILL, 6PK (T500-018-I)
- Drill America High Speed Jobber Drill Bits